Shop All Corded Speakers
This Product is Discontinued
Yamaha
Speaker, Indoor, 38-39/64" H, 8-3/4 " W (Discontinued)
Mfr # NS-555
Zoro # G5895946
Free Shipping & Returns
This Product is Discontinued
Key Features
- Enclosure Color Black
- Max. Wattage 250
- Sensitivity (dB) 88
- Color Black
- Woofer Composition Mica/Polypropylene
Product Information
- Brand Yamaha
- MFR # NS-555
- Zoro # G5895946
- UPC # 027108916798
- Country of Origin Malaysia
- Category Corded Speakers
Dimensions
Tweeter Dia. (In.) | 1 in |
Overall Width (In.) | 8-3/4 in |
Woofer Dia. (In.) | 6-1/2 |
Overall Length (In.) | 13-39/64 |
Overall Height (In.) | 38-39/64 |
Details
Enclosure Color | Black |
Item | Speaker |
Max. Wattage | 250 |
Sensitivity (dB) | 88 |
Color | Black |
Woofer Composition | Mica/Polypropylene |
Tweeter Composition | Aluminum |
Enclosure Material | Resin-Based |
Impedance (Ohms) | 6 |
Weight (Lbs.) | 44.1 lb |
Type | Indoor |
Frequency Response | 35 Hz to 35 kHz |
Includes | (4) Speaker Stands, (4) Washer, (8) Screws, (4) Pads |
For Use With | Sound Systems |
Indoor/Outdoor | Indoor |
Description
Speaker, Indoor, Overall Height (In.) 38-39/64, Overall Width (In.) 8-3/4, Overall Length (In.) 13-39/64, Enclosure Color Black, Enclosure Material Resin-Based, Tweeter Dia. (In.) 1, Tweeter Composition Aluminum, Woofer Dia. (In.) 6-1/2, Woofer Composition Mica/Polypropylene, Max. Wattage 250, Sensitivity (dB) 88, Impedance (Ohms) 6, Frequency Response 35 Hz to 35 kHz, Weight (Lbs.) 44.1, For Use With Sound Systems, Includes (4) Speaker Stands, (4) Washer, (8) Screws, (4) Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.