Shop All Corded Speakers
This Product is Discontinued
Yamaha
Outdoor Speakers, Indoor/Outdoor, Black (Discontinued)
Mfr # NS-AW150
Zoro # G5895919
Free Shipping & Returns
This Product is Discontinued
Key Features
- Enclosure Color Black
- Max. Wattage 120
- Sensitivity (dB) 86
- Color Black
- Woofer Composition Mica/Polypropylene
Product Information
- Brand Yamaha
- MFR # NS-AW150
- Zoro # G5895919
- UPC # 027108103853
- Country of Origin Malaysia
- Category Corded Speakers
Dimensions
Overall Width (In.) | 5-3/16 in |
Overall Height (In.) | 10 |
Woofer Dia. (In.) | 5 |
Overall Length (In.) | 6 |
Tweeter Dia. (In.) | 1/2 in |
Details
Item | Outdoor Speakers |
Enclosure Color | Black |
Max. Wattage | 120 |
Sensitivity (dB) | 86 |
Color | Black |
Woofer Composition | Mica/Polypropylene |
Tweeter Composition | PEI |
Enclosure Material | Plastic |
Impedance (Ohms) | 6 |
Frequency Response | 55 Hz to 40 kHz |
For Use With | Outdoor Sound Systems |
Includes | (2) Speaker Bases, (2) Mounting Brackets, (2) Safety Chains, (2) L-Brackets, (2) L-Bracket Screws, (4) Large Bracket Screws, (2) Mega Mounting Plate |
Weight (Lbs.) | 8.4 lb |
Type | Indoor/Outdoor |
Indoor/Outdoor | Indoor & Outdoor |
Description
Outdoor Speakers, Indoor/Outdoor, Overall Height (In.) 10, Overall Width (In.) 5-3/16, Overall Length (In.) 6, Enclosure Color Black, Enclosure Material Plastic, Tweeter Dia. (In.) 1/2, Tweeter Composition PEI, Woofer Dia. (In.) 5, Woofer Composition Mica/Polypropylene, Max. Wattage 120, Sensitivity (dB) 86, Impedance (Ohms) 6, Frequency Response 55 Hz to 40 kHz, Weight (Lbs.) 8.4, For Use With Outdoor Sound Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.