Shop All Corded Speakers
This Product is Discontinued
Yamaha
Outdoor Speakers, 13-1/2" H, White, Plastic (Discontinued)
Mfr # NS-AW350W
Zoro # G5895849
Free Shipping & Returns
This Product is Discontinued
Key Features
- Enclosure Color White
- Max. Wattage 130 W
- Sensitivity (dB) 87 dB
- Woofer Composition Fiber
- Tweeter Composition PEI
Product Information
- Brand Yamaha
- MFR # NS-AW350W
- Zoro # G5895849
- Country of Origin China
- Category Corded Speakers
Dimensions
Overall Height (In.) | 13-1/2 |
Overall Length (In.) | 8-13/64 |
Overall Width (In.) | 7-1/8 in |
Woofer Dia. (In.) | 6-1/2 in |
Tweeter Dia. (In.) | 1 in |
Details
Enclosure Color | White |
Item | Outdoor Speakers |
Max. Wattage | 130 W |
Sensitivity (dB) | 87 dB |
Woofer Composition | Fiber |
Tweeter Composition | PEI |
Enclosure Material | Plastic |
Includes | (2) Speaker Cables, (2) Speaker Bases, (2) Mounting Brackets |
For Use With | Outdoor Sound Systems |
Impedance (Ohms) | 6 ohm |
Frequency Response | 55 Hz to 40 kHz |
Weight (Lbs.) | 6.4 lb |
Type | Indoor/Outdoor |
Indoor/Outdoor | Indoor & Outdoor |
Description
The Yamaha 130W All-Weather Speaker System, in white, are perfect for deck or porch placement and deliver punchy bass and even extended treble in just about any desired location. Their high build quality and good sound lend them equally well to two-channel indoor listening. The speakers, which are sold as a pair, each use a 6.5-inch high-compliance, polypropylene, mica-filled woofer and 1-inch PEI dome tweeter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.