Shop All Radios
This Product is Discontinued
Yamaha
Natural Sound Stereo Receiver, 100W, Black (Discontinued)
Mfr # R-S202BL
Zoro # G5895690
Free Shipping & Returns
This Product is Discontinued
Key Features
- Batteries Included Yes
- Height 5.50"
- Width 17.10"
- Depth 12.60"
- Battery Size AA
Product Information
Dimensions
Height | 5.50" |
Width | 17.10" |
Depth | 12.60" |
Battery Size | AA |
Details
Item | Stereo Receiver |
Batteries Included | Yes |
Number of 1/4 Inch Headphone Jacks | 1 |
Microphone Jack | No |
Number of Batteries | 2 |
Power Rating | 100W |
AC Adapter | No |
Number of 3.5 mm Headphone Jacks | 0 |
Description
Stereo Receiver, Battery Size AA, Number of 3.5 mm Headphone Jacks 0, Power Rating 100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.