Shop All Diaphragm Pumps
Yamada
Pump, Model 854175 NDP-25 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm,
Mfr # NDP-25BPT-PP
Zoro # G705663217
product price: $1,619.99
/ea
Free Shipping & Returns
$1,619.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene (PPG) - Non-Metallic Center Body
- Diaphragm Material - Pumps PTFE
- Air Inlet Size 3/8" Female NPT (includes ball valve)
- Liquid Temp. Range (Deg. F) 180°F (82°C) Max
- Max. Pressure (PSI) 20 to 100 PSI (1.4 to 7 kgf/cm²)
Product Information
- Brand Yamada
- MFR # NDP-25BPT-PP
- Zoro # G705663217
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 3/8" Female NPT (includes ball valve) |
Details
Housing Material - Pumps | Polypropylene (PPG) - Non-Metallic Center Body |
Diaphragm Material - Pumps | PTFE |
Liquid Temp. Range (Deg. F) | 180°F (82°C) Max |
Max. Pressure (PSI) | 20 to 100 PSI (1.4 to 7 kgf/cm²) |
Description
Yamada Pumps NDP-25BPT-PP Type, Model 854175 NDP-25 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, PTFE Flat Check Valve / O-Rings, Polypropylene (PPG) - Non-Metallic Center Body Material, 46.2 GPM Max Flow, 1" NPT Fluid Port, 3/8" Female NPT (includes ball valve) Air Inlet, 3/4" Female NPT (includes silencer) Air Exhaust, Aluminum Air Motor, 18 Feet Max Suction Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 80 GPM (66M150-122-C)
- DAYTON Replacement Cartridge Filter, Use w/4VMN7 (4VMP7)
- DAYTON Pump, 1 1/2 HP, 208-230/460 Volt (4JMX5)
- LITTLE GIANT PUMP Utility Pump, Aluminum, 18 ft Cord, 60 Hz (505717)
- YAMADA Pump, Model 851906 NDP-15 Series, Air Operated Double Diaphragm Pump, Hytrel Diaphragm, (NDP-15FPH)
- YAMADA Pump, Model 851562 NDP-5 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, PTFE (NDP-5FPT)
- YAMADA Pump, Model 852677 DP-10 Series, Air Operated Double Diaphragm Pump, Santoprene Diaphragm, (DP-10BAS)
- YAMADA Pump, Model 851843 DP-10 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, PTFE (DP-10BPT)
- YAMADA Pump, Model 852220 NDP-40 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, (NDP-40BAN)
- YAMADA NDP-20BPS-PP Drum Pump (NDP-20BPS-PP-D)
- A.R. NORTH AMERICA Diaphragm Pump, High Pressure (31753)
- Yamada Diaphragm Pumps