Shop All Diaphragm Pumps
Yamada
Pump, Model 852230 NDP-50 Series, Air Operated Double Diaphragm Pump, Hytrel Diaphragm,
Mfr # NDP-50BAH
Zoro # G205663298
product price: $2,085.99
/ea
Free Shipping & Returns
$2,085.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum - Combination fluid port: ANSI Flange with 2" tapped FNPT (ADC-12)
- Diaphragm Material - Pumps Hytrel
- Air Inlet Size 3/4" Female NPT (includes ball valve)
- Liquid Temp. Range (Deg. F) 248°F (120°C)
- Max. Pressure (PSI) 20 to 100 PSI (1.4 to 7 kgf/cm²)
Product Information
- Brand Yamada
- MFR # NDP-50BAH
- Zoro # G205663298
- Country of Origin Japan
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 3/4" Female NPT (includes ball valve) |
Details
Housing Material - Pumps | Aluminum - Combination fluid port: ANSI Flange with 2" tapped FNPT (ADC-12) |
Diaphragm Material - Pumps | Hytrel |
Liquid Temp. Range (Deg. F) | 248°F (120°C) |
Max. Pressure (PSI) | 20 to 100 PSI (1.4 to 7 kgf/cm²) |
Description
Yamada Pumps NDP-50BAH Type, Model 852230 NDP-50 Series, Air Operated Double Diaphragm Pump, Hytrel Diaphragm, Hytrel / Buna N Flat Check Valve / O-Rings, Aluminum - Combination fluid port: ANSI Flange with 2" tapped FNPT (ADC-12) Material, 164 GPM Max Flow, 2" (NPT or ANSI Flange) Fluid Port, 3/4" Female NPT (includes ball valve) Air Inlet, 1" Female NPT (includes silencer) Air Exhaust, Aluminum Air Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump 1/2" Poly/Bn, 66605J-322 (66605J-322)
- AQUAMOTION Outdoor Pump Dedicated 100Ft. Circulator For Outdoor Installation (AMH2K-7X)
- SJE-RHOMBUS Cable Clamp, ABS Plastic/Stainless Steel (18 & 16 Guage Cable Clamp Assembly)
- APACHE Poly Suction Strainer, 1" (70002756)
- YAMADA Pump, Model 854175 NDP-25 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, (NDP-25BPT-PP)
- YAMADA Pump, Model 851562 NDP-5 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, PTFE (NDP-5FPT)
- YAMADA Pump, Model 852701 NDP-25 Series, Air Operated Double Diaphragm Pump, Santoprene (NDP-25BAS)
- YAMADA Pump, Model 851515 NDP-20 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, (NDP-20BAN)
- YAMADA Pump, Model 851843 DP-10 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, PTFE (DP-10BPT)
- YAMADA NDP-20BPS-PP Drum Pump (NDP-20BPS-PP-D)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 14 GPM (PD07R-AAS-PTT)
- Yamada Diaphragm Pumps