Shop All Exit Device Trims
Yale
Rose x Lever Trim, Classroom 08, Augusta Lever, Satin Chrome
Mfr # AU546F 626
Zoro # G609953261
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Yale Exit Device Trim
- Material Metal
- Width 7.5 in
- Required Door Thickness 1-3/4 in to 2 in
- Cylinder Type Key-in-Knob / Key-in-Lever
Product Information
- Brand Yale
- MFR # AU546F 626
- Zoro # G609953261
- UPC # 197163140923
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Width | 7.5 in |
Length | 10 in |
Details
Item | Exit Device Trim |
For Use With | Yale Exit Device Trim |
Material | Metal |
Required Door Thickness | 1-3/4 in to 2 in |
Cylinder Type | Key-in-Knob / Key-in-Lever |
Finish | Satin Chrome |
Description
Rose x Lever Trim, Classroom 08, Augusta Lever, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEILUME Serenity 2ft x 2ft Black Ceiling Tile (V3-SEREN-22BKO)
- GLIDERITE HARDWARE 3-3/4 in. Center-To-Center Solid Square Bar Pull - 87226-SN, 10PK (87226-SN-10)
- MASTER LOCK Master Lock 8119DPF 5 ft. Bike Cable With Combination Resettable Barrel Lock (423053)
- DAYCO 10 Boards & 80 Wallboard Hooks (93902)
- YALE Exit Device Trim, Grade 1,440F Series (446F AU 689 SCH C)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- YALE Exit Trim, Augusta Lever, Fire Rated, Passage, US32D, Keyless, LHR (AU628F 630 LHR)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- VON DUPRIN Exit Device Trim (E996L-06-R/V 26D LHR)
- Yale Door Exit Devices