Shop All Door Strikes
Yale
Rim Strike, 3-1/2" L, 1-1/4" W, Unfinished
Mfr # 793 RIM STRIKE
Zoro # G3167248
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Standard
- Finish Unfinished
- Length 3 1/2 in
- Width 1 1/4 in
- Material Steel
Product Information
- Brand Yale
- MFR # 793 RIM STRIKE
- Zoro # G3167248
- Country of Origin United States
- Category Door Strikes
Dimensions
Length | 3 1/2 in |
Width | 1 1/4 in |
Details
Strike Type | Standard |
Finish | Unfinished |
Material | Steel |
Item | Rim Strike |
Description
Rim Strike, Strike Type Standard, Length 3 1/2 in, Width 1 1/4 in, Unfinished Finish, Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO 3 Pt. Blk Die Cast Chr T W/Cyl J203 (EMC 18430-50 L J203)
- KEYLESSFACTORY 2009-2014 Acura TL / 4-Button Smart Key SHELL w/ Emergency Key/ PN72147-TK4-A81 / M3N5WY8145 (SKS-ACU-8145)
- SCHLAGE ELECTRONICS Readers (MTKB15)
- SPD Welded Blade End Gas Spring (GSWB418622)
- YALE T-Strike, 2-3/4" L, 1-1/4" W, Bronze Finish (371 613E)
- YALE T-Strike, 2-1/4" L, ASA/Curved Lip Strike (371 626)
- DELTANA Strike Plate For Ball Catch And Roller Catch Satin Chrome (SPB349U26D)
- DELTANA Full Lip Strike Plate Oil Rubbed Bronze (FLSP335U10B)
- OLYMPUS Olympus: Large Angle Strike 26D (OLY-12-2-26D)
- EMTEK Bright Chrome Faceplate EMFPR26 (EMFPR26)
- EMTEK Emtek 93223US19 Heavy Duty Deadbolt Strike Flat Black Finish (93223US19)
- Yale Door Strikes