Shop All Exit Devices
Yale
Rim Pullman Bolt, Exit Device, Bronze 691
Mfr # 1800-36-691
Zoro # G1829572
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1800
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 30 in to 36 in
- Fits Stile Width 4 1/2 in
Product Information
- Brand Yale
- MFR # 1800-36-691
- Zoro # G1829572
- UPC # 094713923237
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 30 in to 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 96 in |
Length (In.) | 33 |
Details
Series | 1800 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Bronze |
Fire Rated | No |
Item | Rim Pullman Bolt |
Standards | ANSI/BHMA A156.3, Type 1 Grade 1 |
Performance | Standard Duty |
Grade | 1 |
Type | Rim |
ADA Compliant | ADA Compliant |
Description
Rim Pullman Bolt, Exit Device, Standard Duty Performance, Grade 1, Bronze Finish, Door Width 30 in to 36 in, Series 1800, Door Height 96 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI/BHMA A156.3, Type 1 Grade 1, Type Rim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 5 1/2"W x 7"D x 14"H Diane Recessed Wood Corbel, Rubberwood (CORW06X07X14DIRW)
- HICKORY HARDWARE Hinge Soft-Close Faceless, 2PK (HH74722-14)
- PRIME-LINE Sash Lock, Diecast Construction, White, Used on Vertical and Horiz. (F 2590)
- ZORO SELECT O-Ring, Dash 213, Viton, 0.13 In., PK25 (U38875.012.0093)
- YALE Surface Vertical Rod, Heavy Duty (7110F)
- YALE 7000 Series Grade 1 Fire Rated Surface RIM Exit Device, 36", US32D (7100F 36 630)
- YALE Rim Pullman Bolt, Grade 1,1800 Series (1810-48-689)
- YALE 7000 Series Grade 1 Surface Square Bolt Exit Device, 36", US32D (7150 36 630)
- YALE Grade 1 Surface Exit Device, 48", US32D (7100 48 630)
- YALE Surface Vertical Rod Exit Device (1810F-36 695)
- ADAMS RITE Rim Starwheel Bolt, Exit Device, Grade 1 (8801-36)
- Yale Door Exit Devices