Shop All Keyless Access Control Locks
Yale Real Living
Electronic Keyless Deadbolt, Z-wave, Brnze
Mfr # YRD226ZW10BP
Zoro # G0151265
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Yale Real Living
- Handle Type Deadbolt
- Max. User Codes 250
- Door Thickness 1-3/8 in to 2-1/4 in
- Function Entry
Product Information
- Brand Yale Real Living
- MFR # YRD226ZW10BP
- Zoro # G0151265
- UPC # 081023840163
- Country of Origin Korea, Republic of
- Category Keyless Access Control Locks
Dimensions
Latch Front Size | 1 in x 2-1/4 in |
Inside Height | 6 7/8 in |
Outside Depth | 1 in |
Inside Depth | 2 1/8 in |
Latch Length | 1 in |
Inside Width | 3 in |
Outside Height | 6 1/16 in |
Outside Width | 2 3/4 in |
Description
Electronic Keyless Deadbolt, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Brass, Steel, Zinc, Finish Oil Rubbed Bronze, Series Yale Real Living, Handle Type Deadbolt, Door Thickness 1-3/8 in to 2-1/4 in, Key Override Options KW-1 Keyway, Hand Nonhanded, Network Interface Z-wave, Outside Height 6 1/16 in, Outside Width 2 3/4 in, Outside Depth 1 in, Keypad Material Membrane, Power Source (4) AA Batteries, Battery Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Patio Door Roller Assy 1-1/4 (D 1723)
- OLYMPUS Lock Parts (721DW 26D)
- STOCKCAP S Caps-0.062-0.500-0.028-701-89-BLACK, 100PK (408693)
- MASTER LOCK MAG PADLOCK 2"" SHACKLE (M930XKADLHCCSEN)
- YALE REAL LIVING Keyed Alike Schlage C Keyway Cylinder for Touchscreen Deadbolt US26 (625) Bright Chrome Finish (AYRD200SCKA625)
- YALE REAL LIVING Keyed Different Schlage C Keyway Cylinder for Touchscreen Deadbolt US3 (605) Bright Brass Finish (AYRD200SCKD605)
- YALE REAL LIVING Keyed Alike Kwikset Keyway Cylinder for Touchscreen Deadbolt US26 (625) Bright Chrome Finish (AYRD200KWKA625)
- YALE REAL LIVING Electronic Keyless Deadbolt, ZigBee, Brnze (YRD226HA10BP)
- YALE REAL LIVING Assure Lock Push Button Deadbolt with Z-Wave US10BP Oil Rubbed Bronze Permanent Finish (YRD216ZW210BP)
- YALE REAL LIVING Assure Lock Touchscreen Stand Alone Valdosta Interconnected Lockset and Deadbolt US10BP Oil Rubbed B (YRC226NRVL510BP)
- SCHLAGE Deadbolt Lock, Satin Chrome, 10 Button (BE365 PLY 626)
- Yale Real Living Keyless Access Control Locks