Shop All Keyless Access Control Locks
Yale Real Living
Electronic Keyless Deadbolt, Satin Nickel
Mfr # YRD226HA619
Zoro # G0151341
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Yale Real Living
- Handle Type Deadbolt
- Max. User Codes 250
- Door Thickness 1-3/8 in to 2-1/4 in
- Function Entry
Product Information
- Brand Yale Real Living
- MFR # YRD226HA619
- Zoro # G0151341
- UPC # 081023840903
- Country of Origin Korea, Republic of
- Category Keyless Access Control Locks
Dimensions
Latch Length | 1 in |
Outside Width | 2 3/4 in |
Inside Width | 3 in |
Outside Height | 6 1/16 in |
Inside Height | 6 7/8 in |
Outside Depth | 1 in |
Inside Depth | 2 1/8 in |
Latch Front Size | 1 in x 2-1/4 in |
Description
Electronic Keyless Deadbolt, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Brass, Steel, Zinc, Finish Satin Nickel, Series Yale Real Living, Handle Type Deadbolt, Door Thickness 1-3/8 in to 2-1/4 in, Key Override Options KW-1 Keyway, Hand Nonhanded, Network Interface ZigBee HA1.2, Outside Height 6 1/16 in, Outside Width 2 3/4 in, Outside Depth 1 in, Keypad Material Membrane, Power Source (4) AA Batteries, Battery Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 80" Primed 1-Lite Interior French Slab Door with Satin Etch Tempered Glass (2868pri1501SATT)
- BALDWIN RESERVE Baldwin Reserve PSCONCSR260 Passage Cont (PS.CON.CSR.260)
- SUR&R O-Ring, 10.0mm Nominal Inside dia., PK50 (HOR460)
- KWIKSET Thick Door Screw Pack for Single Cylinde (81691-003)
- YALE REAL LIVING Electronic Keyless Deadbolt, Satin Nickel (YRD216HA619)
- YALE REAL LIVING Assure Touchscreen Deadbolt with ZigBee US10BP Oil Rubbed Bronze Permanent Finish (YRD226HA210BP)
- YALE REAL LIVING Keyed Alike Kwikset Keyway Cylinder for Touchscreen Deadbolt US26 (625) Bright Chrome Finish (AYRD200KWKA625)
- YALE REAL LIVING Keyed Alike Schlage C Keyway Cylinder for Touchscreen Deadbolt US3 (605) Bright Brass Finish (AYRD200SCKA605)
- YALE REAL LIVING Assure Lock Push Button Deadbolt with Z-Wave US10BP Oil Rubbed Bronze Permanent Finish (YRD216ZW210BP)
- YALE REAL LIVING Electronic Keyless Deadbolt, Z-wave, Brnze (YRD226ZW10BP)
- ESSEX All-In-One Reader/Access Controller Keypad, Thinline 2x6 (K1-26S)
- Yale Real Living Keyless Access Control Locks