Shop All Door Bolt Locks
Yale
PBR8862FL 626 x IND Mortise Lock
Mfr # PBR8862FL 626 IND
Zoro # G510058819
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- For Door Thickness 1-3/4"
- Material Brass or Bronze
- Grade Grade 1
Product Information
- Brand Yale
- MFR # PBR8862FL 626 IND
- Zoro # G510058819
- UPC # 197163203932
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
For Door Thickness | 1-3/4" |
Material | Brass or Bronze |
Grade | Grade 1 |
Series | Yale 8800 Series Mortise Locks |
Description
Mortise Privacy Lock, With Indicator, PBR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Badge Holder, Black, 10 PK (25DU59)
- GENESIS Gs06-0425Pe10-040 Gas Spring (GSS 1784UL)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Cylindrical Lock (RI5100G-26D)
- STERLING SEAL & SUPPLY 363 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.363X25)
- YALE Mortise Lock (CRCN8802FL 626)
- IVES Zinc Plated Bolt SB3602C12 (SB3602C12)
- ADAMS RITE AdamsRite: Header Bolt, 1-1/8" Backset, 10' Tall Door (ADR-4016-30-02)
- BALDWIN Estate Satin Black Flush Bolts (0600.190.24)
- VON DUPRIN 7500-2 US32D Mortise Lock (7500-2 32D)
- IVES Oil Rubbed Bronze Bolt FB45810B (FB.10188)
- ONWARD 6inch 152 mm Flush Bolt, OilRubbed Bronze (65ORBV)
- Yale Door Locks and Deadbolts