Shop All Electromagnetic & Electromechanical Locks
Yale
PB-NTB612-NR 676 Cylindrical Lock with Keypad Trim
Mfr # PB-NTB612-NR BSP
Zoro # G310058170
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PB - Pacific Beach Lever
- Style Non-Handed
- Finish Black Suede Powder Coat
- Includes Cylindrical Locks with Keypad Trim
- Body Size Thickness 1-3/4"
Product Information
- Brand Yale
- MFR # PB-NTB612-NR BSP
- Zoro # G310058170
- UPC # 197163173655
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Type | PB - Pacific Beach Lever |
Style | Non-Handed |
Finish | Black Suede Powder Coat |
Includes | Cylindrical Locks with Keypad Trim |
For Use With | Yale Nextouch Stand-Alone Lock, Generation 2 |
Application | Software Programmable |
Features | Conventional Cylinder |
Description
Grade 1 Nextouch Cylindrical Locks with Keypad Trim, Pushbutton Keypad, Pacific Beach Lever, Cylinder Override, Pushbutton Keypad, Conventional Cylinder, PARA Keyway, Black Suede Powder Coat Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAT4)
- SPD Welded Blade End Gas Spring (GSWB228656)
- INVISIDOOR Red Oak Flush Mount 36 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC36.RO)
- ZORO SELECT Wall Base Molding, Almond, 720 In. L (2RRW8)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB622-NR 626)
- YALE Pushbutton/Keypad Cylindrical Lock (AU-NTB622-NR 626 2803-53L)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB612-NR 626 1210 LC)
- YALE Escutcheon x Cylinder x Lever, Electrified, Fail-Secure, Less Cylinder, Augusta Lever, RHR, Satin St (AU691F 630 RHR)
- YALE Cylindrical Lock with Keypad Trim (PB-NTB622-NR 626)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB612-NR 626)
- SCHLAGE ND Series Cylindrical Storeroom Lock Rhodes Lever US26D (ND96LD RHO 626)
- Yale Electromagnetic & Electromechanical Locks