Shop All Keyed Entry Door Handles
Yale
Mortise Lockset, Mechanical, Entrance
Mfr # 8847FL PBR 626 RH LC
Zoro # G4560686
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Lockset Function Entrance
- Lockset Grade 1
Product Information
- Brand Yale
- MFR # 8847FL PBR 626 RH LC
- Zoro # G4560686
- Country of Origin United States
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Lockset Handle Type | Lever |
Mortise / Cylindrical | Mortise |
Lockset Function | Entrance |
Lockset Grade | 1 |
Lockset Finish | Satin Chrome |
Keyway Type | None |
Key Type | Not Keyed |
Item | Mortise Lockset |
Backset | 2 3/4 in |
Number of Pins | 6 |
Series | Yale(R) 8800 |
Strike Type | ANSI |
ADA Compliant | Yes |
Ligature Resistant | No |
Standards | UL Listed |
Lockset Fire Rating | 3 hr |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Item Mortise Lockset, Number of Pins 6, Series Yale(R) 8800, Strike Type ANSI
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY European Hinge 170 deg. Full Overlay (10300)
- DOORWAVE Hands Free Foot Pull, 4-1/4" L, 6-3/8"W (FF-0011DWSS)
- LAUREY 2" Windsor Leaf Knob, Venetian Bronze (24977)
- KABA Kaba H75-1196FD Master Key Blank For Ford Crown; Pack Of 10 (850732)
- YALE Lever Lockset, Mechanical, Storeroom (PB4605LN x 626)
- YALE Lever Lockset, Mechanical, Classroom (PB5408LN x 626 x YMS)
- YALE Lever Lockset, Mechanical, Storeroom (PB5405LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (B-AU5405LN x 626)
- YALE Lever Lockset, Mechanical, Classroom (AUCN88182FL x 626)
- YALE Lever Lockset, Mechanical, Storeroom (AU4605LN x 605)
- DEXTER Cylindrical Lock, C2000-CL-ENTR-R-626-SFIC (C2000-CL-ENTR-R-626-SFIC)
- Yale Door Locks and Deadbolts