Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # PBR8862FL 626
Zoro # G310058873
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- For Door Thickness 1-3/4"
- Grade Grade 1
- Series Yale 8800 Series Mortise Locks
Product Information
- Brand Yale
- MFR # PBR8862FL 626
- Zoro # G310058873
- UPC # 197163203925
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
For Door Thickness | 1-3/4" |
Grade | Grade 1 |
Series | Yale 8800 Series Mortise Locks |
Material | Brass or Bronze |
Description
Mortise Privacy Lock, PBR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE MONITOR SWITCH KIT SPDT (91-0897-01)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Black, 5 PK (7112005)
- NATIONAL HARDWARE 10 in. H X 1.25 in. W X 0.25 in. D Galvanized Steel Inside Corner Brace (N220-244)
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Socket 30mm M8 Thd (96122)
- YALE Mortise Lock (CRCN8802FL 626)
- DELTANA Solid Brass Square Knob For Heavy Duty Bolt Satin Nickel (KBSU15)
- IVES Satin Chrome Bolt FB45826D (FB.10190)
- DELTANA Flush Bolt, Heavy Duty Bright Chrome 7" (7FBR26)
- ILCO Ilco: HOOKBOLT, 1 1/8" BACKSET, NH FLAT CLEAR/DARK BRONZE FP (ILCO-HB185-F-3-NH-SINGLE-628-313)
- BALDWIN Estate Satin Black Dutch Door Bolts (0340.190)
- DEGUARD ANSI UL Fire Rated Mortise Lockset (2-3/4") Mechanism - US32D - Passage (DULML01-SS-PS)
- Yale Door Guards and Bolts