Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # PBR8801FL 605
Zoro # G910058655
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Backset 2-3/4"
- Grade Grade 1
- Series Yale 8800 Series Mortise Locks
- For Door Thickness 1-3/4"
Product Information
- Brand Yale
- MFR # PBR8801FL 605
- Zoro # G910058655
- UPC # 197163203697
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Bright Brass |
Backset | 2-3/4" |
Grade | Grade 1 |
Series | Yale 8800 Series Mortise Locks |
For Door Thickness | 1-3/4" |
Material | Brass |
Description
Mortise Passage, PBR Trim, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK3 (1NAL7)
- ZORO SELECT O-Ring, Viton, 44mm OD, PK10 (1RHY5)
- BLUM Quickfix Boring Template for Hinges and Baseplates (65.7500.03)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL30 70 x CYL-ST-18ga)
- YALE Mortise Lock (CRCN8802FL 626)
- ROCKWOOD Heavy Duty Surface Bolt, Satin Chrome (585-24.26D)
- NATIONAL HARDWARE OPEN BAR HOLDER 6.3"" (N351-503)
- MARKS Marks: Grade 1 Entrance Function Mortise Lock Body only Right Handed (MRK-5A/32D-B4S6-RH)
- ILCO Ilco: 1 1/8" Mortise Dummy, Satin Chrome (ILCO-7180DC-26D)
- IVES Satin Bronze Bolt FB45810 (FB.10187)
- DELTANA Flush Bolt, Heavy Duty, Square Oil Rubbed Bronze 6" (6FBS10B)
- Yale Door Guards and Bolts