Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # JNR8802FL 626
Zoro # G310057821
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- For Door Thickness 1-3/4"
- Grade Grade 1
- Series Yale 8800 Series Mortise Locks
Product Information
- Brand Yale
- MFR # JNR8802FL 626
- Zoro # G310057821
- UPC # 197163203574
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
For Door Thickness | 1-3/4" |
Grade | Grade 1 |
Series | Yale 8800 Series Mortise Locks |
Material | Brass or Bronze |
Description
Mortise Privacy with Deadbolt, JNR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (41B782L)
- BLUFF MANUFACTURING Door Track Protector, 48" - Right (DG48R)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10140048028 (010140048028)
- DALTILE Daltile Bellamy Place Courtyard 9 in. x 60 in. Click Lock Luxury Vinyl Flooring, 6PK (BP12RC96060)
- YALE Mortise Lock (CRCN8802FL 626)
- DELTANA Extension Flush Bolt, Solid Brass Black 12" (12EFB19)
- GLOBAL DOOR CONTROLS Brushed Chrome Manual Surface Bolt (TH1100-SB1-US26D)
- TRIMCO UL Semi-Automatic Flush Bolt for Metal Doors (3820.626/630)
- IVES Manual Flushbolt, Metal Door (FB458-12 US26D)
- SCHLAGE RESIDENTIAL F80 FLA 605 RH Tubular Lock (F80 FLA 605 RH KD)
- TRIMCO UL 12" Flush Bolt for Metal Doors Dark Bronze Powder Coat (3917-12.613)
- Yale Door Guards and Bolts