Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # CRR8807FL 625
Zoro # G610056739
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chromium Plated
- Backset 2-3/4"
- Material Brass or Bronze
- For Door Thickness 1-3/4"
- Grade Grade 1
Product Information
- Brand Yale
- MFR # CRR8807FL 625
- Zoro # G610056739
- UPC # 197163203321
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Bright Chromium Plated |
Backset | 2-3/4" |
Material | Brass or Bronze |
For Door Thickness | 1-3/4" |
Grade | Grade 1 |
Series | Yale 8800 Series Mortise Locks |
Description
Mortise Office Entry Lock, CRR Trim, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Stainless Steel (E10000958000S)
- LCN Aluminum Rod and Shoe 4040XP79 (4040XP79AL)
- JACKSON Bottom Bolt Guide Assembly for Concealed Vertical Rod Exit Devices Aluminum Finish (30320628)
- LASER KEY PRODUCTS LASER KEY PRODUCTS: 3D PRO X / XL / Xtreme Stylus / Calibration Bit (LKP-STYLUS)
- YALE Mortise Lock (CRCN8802FL 626)
- ARROW LOCK Mortise Lockset, 40H Lock Body, Mech. (AM12-LB)
- DEGUARD ANSI UL Fire Rated Mortise Lockset (2-3/4") Mechanism - US32D - Storeroom (DULML01-SS-ST)
- ROCKWOOD Lever Extension Flush Bolt, Bright Brass (557.3)
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 4" (4FBS15)
- TRANS ATLANTIC CO. Extruded Flush Bolt in Aluminum (GH-197-AL)
- HAGER Bright Brass Strike 14153 (081300)
- Yale Door Bolt Locks