Shop All Keyed Entry Door Handles
Yale
Mortise Hotel Lock with Occupancy Indicator and Stop Works, AUR Trim, Satin Chrome
Mfr # AUR8827FL 626
Zoro # G709957923
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chromium Plated
- Material Brass or Bronze
- Width 6.75 in
Product Information
- Brand Yale
- MFR # AUR8827FL 626
- Zoro # G709957923
- UPC # 197163140237
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 6.75 in |
Length | 9 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chromium Plated |
Material | Brass or Bronze |
Cylinder Core Type | Conventional Cylinder |
Fire Rated | 3 Hours {A} |
Weight | 3 lb |
Type | Mortise Lock |
Description
Mortise Hotel Lock with Occupancy Indicator and Stop Works, AUR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Dummy Trim, Pull, Silver, Standard Duty (QET325L689)
- HARDWARE RESOURCES 32" Kidney Two-Shelf Wood Lazy Susan Set (LSK232-SET)
- EMTEK French Antique Brass Stop, 2231US7 (2231US7)
- DORTRONICS Waterproof Door Status Indicator, 4-1/2"H (7201xL2-HWR)
- YALE Lever, Lever Escutcheon w/Lock, Right Hand (AU626F-RH-US32D)
- YALE Lever Lockset, Mechanical, Entrance (AU4607LN x 605)
- YALE Lever Lockset, Mechanical, Entrance (B-PB5307LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (AU5407LN x 626)
- YALE Entry Lock with Edisto Lever with Schlage C Keyway Satin Chrome Finish (EDE26D5SC)
- YALE Lever Lockset, Mechanical, Exit, Grade 1 (AU5409LN x 626)
- SCHLAGE Cylindrical Lock, ALX50B RHO 626 (ALX50B RHO 626)
- Yale Door Lever Locksets