Shop All Keyed Entry Door Handles
Yale
Mortise Exit Lock, No Exterior Trim or Cylinder, AUR Trim, Satin Chrome
Mfr # AUR8835FL 626
Zoro # G509957932
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chromium Plated
- Length 9 in
- Material Brass or Bronze
Product Information
- Brand Yale
- MFR # AUR8835FL 626
- Zoro # G509957932
- UPC # 197163140169
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 9 in |
Width | 6.75 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chromium Plated |
Material | Brass or Bronze |
Fire Rated | 3 Hours {A} |
Weight | 3 lb |
Type | Mortise Lock |
Description
Mortise Exit Lock, No Exterior Trim or Cylinder, AUR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES SAMPLE Myst Glass Mosaic Tile (SAM-ANDMYS243)
- ELESA Double hinges for profiles, CFI.30-30/30 SH-6-C33 (CFI.)
- CORBIN RUSSWIN Cylindrical Lock, CL3557 NZD 626 (CL3557 NZD 626)
- MSI Renzo Jade SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0112-SAM)
- YALE Lever Lockset, Mechanical, Entrance (B-PB4707LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (PBCN8807FL x 626 x YMS)
- YALE Mortise Lockset, Mechanical, Entrance (8847FL AUCN 626 RH LC)
- YALE Lever Lockset, Mechanical, Storeroom (AU4605LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (B-PB4605LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (S-AU5405LN x 626)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195F/26D)
- Yale Door Locks and Deadbolts