Shop All Keyed Entry Door Handles
Yale
Mortise Dormitory Lock, AUR Trim, Satin Bronze
Mfr # AUR8822FL 612
Zoro # G909957945
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Bronze Clear Coated
- Width 6.75 in
- Type Mortise Lock
Product Information
- Brand Yale
- MFR # AUR8822FL 612
- Zoro # G909957945
- UPC # 197163140268
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 6.75 in |
Length | 9 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Bronze Clear Coated |
Type | Mortise Lock |
Fire Rated | 3 Hours {A} |
Material | Bronze |
Weight | 3 lb |
Cylinder Core Type | Conventional Cylinder |
Description
Mortise Dormitory Lock, AUR Trim, Satin Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Glenridge Jatoba 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0107)
- NATIONAL MFG/SPECTRUM BRANDS HHI Chr Gar Dr L-Handle (N280-636)
- KABA ILCO Push Button Lock, Entry, Key Override (5021XKWL26D41)
- MSI Golden White 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0033)
- YALE Entry Lock with Edisto Lever with Schlage C Keyway Satin Chrome Finish (EDE26D5SC)
- YALE Lever Lockset, Mechanical, Entrance (AUCN8867FL x 626)
- YALE Lever Lockset, Mechanical, Storeroom (B-AU4705LN x 626)
- YALE Lever Lockset, Mechanical, Classroom (S-AU5408LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (B-PB5407LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (B-AU5305LN X 626)
- SCHLAGE Grade 1 Faculty Restroom Lock, Sparta Lever, Less Cylinder, Satin Chrome Finish, Non-Handed (ND85LD SPA 626)
- Yale Keyed Entry Door Handles