Shop All Lockset Cylinders
Yale
Mortise Cylinder, Satin Chrome Finish
Mfr # K660 1-3/8 626 LC
Zoro # G4566934
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 6
- Keying Not Keyed
- Finish Satin Chrome
- Grade 1
Product Information
- Brand Yale
- MFR # K660 1-3/8 626 LC
- Zoro # G4566934
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Mortise Cylinder |
Number of Pins | 6 |
Keying | Not Keyed |
Finish | Satin Chrome |
Grade | 1 |
Description
Mortise Cylinder, Satin Chrome Finish, Grade 1, Keying Not Keyed, Number of Pins 6
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Grade 2 Privacy/Bathroom Cylindrical Lock, B Knob, O Rose, Non-Keyed, Satin Chrome Finish, Springlat (28-6U65 OB 26D)
- NATIONAL HARDWARE National Hardware N112-227 Box Rail Hanger, Steel, Zinc (N112-227)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M262N)
- NEWHOUSE HARDWARE Unlighted Door Chime Push Button, White (BT1W)
- YALE Rim Cylinder, Satin Chrome Finish, Grade 2 (1109 626 PARA)
- YALE Rim Cylinder, Satin Chrome Finish, Grade 1 (2109 626 SCH C)
- SCHLAGE LFIC Cylinder Housing without Core, Satin Chrome, (20-059 626)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 23065F626 (23065F626)
- GMS GMS:GMS LFIC Core - 26D - SC F (GMS-LFIC-SCF-26D-B1)
- KENAURD Kenaurd: Large Format IC Core (LFIC) US26D / Schlage Keyway (KA100) (KLFC-26D-SC)
- BEST Interchangeable Core, Satin Chrome, Keyway Type M, 7 Pins (6C7M1626)
- Yale Door Locks and Deadbolts