Shop All Door Closers
Yale
Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # 3311 x 689
Zoro # G5053295
original price:
$293.54
17% off
new price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Yale 3000
- Closer Type Hold Open
Product Information
- Brand Yale
- MFR # 3311 x 689
- Zoro # G5053295
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 2-7/8" |
Housing Length | 13" |
Interior Door Width | 48 in |
Spring Size | Adjustable 1 to 6 |
Exterior Door Width | 48 in |
Description
Door Closer, Yale 3311 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Standard Hold Open, Color Silver, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 26" x 80", Primed White (2268MHCCOLLH10B4916)
- AMERICAN GARAGE DOOR SUPPLY L-Handle With Lock, Blind Mount (LHL55)
- COGHLANS Eyelet Arrow 8Pk (706)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULX)
- YALE Door Closer, Tri-Packed Regular, Parallel, Top Jamb Mount, Non-Hold Open, Size 1-6, Dark Bronze (3501 690)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5811 x 689)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1111BFx 690)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5821 x 690)
- YALE Manual Hydraulic 5800 Door Closer Heavy Duty Interior and Exterior, Black (5801 x BSP)
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Silver (4410 x 689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC114R689)
- Yale Door Closers & Accessories