Shop All Door Closers
Yale
Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # 2701DL x 690
Zoro # G5053441
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Yale 2700
- Closer Type Non Hold Open
Product Information
- Brand Yale
- MFR # 2701DL x 690
- Zoro # G5053441
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-7/8" |
Housing Height | 2-1/8" |
Housing Length | 13" |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | 48 in |
Exterior Door Width | 48 in |
Description
Door Closer, Yale 2701 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Delayed Action, Color Dark Bronze, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Kick Plate Satin Stainless Steel 8"x40" (8X40.630)
- AMEROCK Urbanite 2-5/8 in 67 mm Length Brushed Gold/White Cabinet Knob (BP67BGLWHT)
- S & W Level Mount, Fixed Stud, M8, 1-13/64in Base (MG-02)
- LCN Bracket Kit, Silver, Aluminum, 9-5/16 in. L (1260-18QF AL)
- YALE Door Closer, Tri-Packed Regular, Parallel, Top Jamb Mount, Non-Hold Open, Size 1-6, Dark Bronze (3501 690)
- YALE Manual Hydraulic 1100 Door Closer Interior, Black (1101 x BSP)
- YALE Manual Hydraulic Yale 2700 Series Door Closers Door Closer Heavy Duty Interior and Exterior (2701 689)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver (UNI3501 x 689)
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Silver (4400 x 689)
- YALE Manual Hydraulic Yale 4400 Series Door Closers Door Closer Heavy Duty Interior and Exterior (4400 689)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Parallel Arm Bracket in Aluminum - Size 3 (TC2203-PA-AL)
- Yale Door Closers & Accessories