Shop All Door Closers
Yale
Manual Hydraulic 1100 Door Closer Interior, Black
Mfr # 1101 x BSP
Zoro # G702590585
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Tri-Mount
- Closer Series 1100
- Closer Type Non-Hold Open
- Color Black
Product Information
- Brand Yale
- MFR # 1101 x BSP
- Zoro # G702590585
- Country of Origin Slovakia
- Category Door Closers
Dimensions
Housing Depth | 2 5/8 in |
Housing Height | 1 3/4 in |
Housing Length | 9 3/4 in |
Exterior Door Width | Up to 36 in |
Spring Size | Adjustable 1 to 4 |
Interior Door Width | 36 in |
Description
Door Closer, 1100 Closer Series, Interior, Manual, Hydraulic, Closer Performance Standard Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Tri-Mount, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL listed, UL10C, ADA Compliant Yes, Finish BSP, Arm Material Aluminum, Arm Type Parallel, Regular, Top Jamb, Color Black, Exterior Door Width Up to 36 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1818)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 100 Ft (150B2X3/16-100)
- USA INDUSTRIALS Buna-N O-Ring, Dash 136, PK100 (ZUSAH70136)
- KWIKSET Square Corner Full Lip Strike, Matte Black (83437-040)
- YALE Manual Hydraulic Yale 51 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (51 689)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5821 x 690)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (2701 x 690)
- YALE Manual Hydraulic Yale YDC200 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (YDC204 690)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5811 x 689)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Aluminum (51 X 689)
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 689 M54)
- Yale Door Closers & Accessories