Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Storeroom
Mfr # AU5405LN x 626
Zoro # G0995102
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Heavy Gauge Steel
Product Information
- Brand Yale
- MFR # AU5405LN x 626
- Zoro # G0995102
- UPC # 094700773661
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 5400LN Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI 117.1, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMAA156.2 Series 4000 Grade 1. UL cUL Fire Rated, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With Wood Doors with Wood or Steel Frames, Handle Material Heavy Gauge Steel, Item Lever, Location Type Commercial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/50B-KD)
- ZORO SELECT SoFt Silicone O-Ring, Dash 208, PK25 (ZUSAS50FDA208)
- MIDWEST FASTENER 3/8" Brass Open Eye Bolt Snap Hooks 10PK (52200)
- NITE IZE Carabiner Key Clip, 11/16 in Ring Size, Black (KMT-01-R3)
- YALE Mortise Keyed Restroom Lock with Occupancy Indicator, Less Cylinder, MOR Trim, Satin Chrome (MOR8864FL 626 LC)
- YALE Cylindrical Lock, MO5402LN 626 (MO5402LN 626)
- YALE Lever Lockset, Mechanical, Storeroom (S-AU5305LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (B-PB4607LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (PBCN8867-FLX626)
- YALE Lever Lockset, Mechanical, Entrance (AU4607LN x 626)
- MASTER LOCK Master Lock Commercial Cylindrical Lockset Lever, Classroom, Brushed Chrome (SLC0926DKA4)
- Yale Door Locks and Deadbolts