Yale

Lever Lockset, Mechanical, Privacy, Grd. 1


product price: $474.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Backset 2 3/4 in
  • Electrical/Mechanical Mechanical
  • For Use With Wood, Steel Doors
  • Includes Hardware
  • Location Type Commercial
See all product information

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style 5400 Angled, Lockset Finish Satin Chrome, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Yale High-Quality Key-In-Knob Locksets Have with Stood The Test of Time By Offering The Finest Cylindrical Lock Mechanisms Available, For Use With Wood, Steel Doors, Handle Material Zinc, Includes Hardware, Item Lever, Location Type Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.