Shop All Privacy Door Handles
Yale
Lever Lockset, Mechanical, Privacy, Grade 2
Mfr # AU5302LN x 626 x YMS
Zoro # G3168977
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 2
- Location Type Commercial
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
Product Information
- Brand Yale
- MFR # AU5302LN x 626 x YMS
- Zoro # G3168977
- UPC # 094713923930
- Country of Origin United States
- Category Privacy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style 5300LN Augusta, Lockset Finish Dull Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI 117.1, Certified ANSI/BHMA A156.2 Series 4000 Grade 2, UL-cUL Fire Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Heavy Gauge Steel, Includes Micro Sheild Anti-Microbial Finish, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Card Holders, 3 x 1.75, Black, PK10 (5157U00-30)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Door Roller Assembly, for Viking Single Pack (D 1729)
- DEGUARD :Premium Entry Combo Lockset - UL Listed - SC1 Keyway - Oil Robbed Bronze (DBL01-ORB-SC1)
- NATIONAL HARDWARE 3 in. H X 0.75 in. W X 0.11 in. D Zinc-Plated Steel Inside Corner Brace (N266-395)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AUR8802FL x 626 x YMS)
- YALE Mortise Privacy with Deadbolt, AUR Trim, Satin Chrome (AUR8802FL 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU5302LN x 626)
- YALE Mortise Lockset, Mechanical, Privacy (8802FL AUCN 626 RH)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AU4702LN x 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (PB5302LN x 626)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 2 (B301S D 626)
- Yale Door Locks and Deadbolts