Yale

Lever Lockset, Mechanical, Privacy, Grade 1


product price: $474.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Dull Chrome
  • Lockset Grade 1
  • Location Type Commercial
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Mortise
See all product information

Product Information

Description

Mechanical, Lever, Mortise, Lockset Function Privacy, Lockset Grade 1, Style 8800FL Augusta, Lockset Finish Dull Chrome, Key Type Not Keyed, Standards ANSI A115.1 Federal Specifications FF-H-106/2, ANSI A115.11, ANSI A156.13 Series 1000, Federal Specifications FF-H-106C/GEN UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Includes Escutcheon Plate, Item Mortise Lockset, Location Type Commercial, Number of Keys 2, Required Door Thickness 1-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.