Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Entrance, Series: 4300LN
Mfr # AU4307LNX26D
Zoro # G0866654
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
- Lockset Grade 2
Product Information
- Brand Yale
- MFR # AU4307LNX26D
- Zoro # G0866654
- UPC # 094700771575
- Country of Origin United States
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Item | Lever |
Lockset Handle Type | Lever |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Entrance |
Lockset Grade | 2 |
Style | 4300LN Augusta |
Required Door Thickness | 1 3/8 in to 1 3/4 in |
Lockset Finish | Satin Chrome |
Key Type | Different |
ADA Compliant | No |
Backset | 2 3/4 in |
Series | 4300LN |
Handle Material | Cold Rolled Steel |
Location Type | Commercial |
Mortise/Cylindrical | Cylindrical |
Strike Dim. | 2 3/4 in x 1 1/8 in |
Strike Type | ASA Strike |
Lockset Performance Strength | Medium Duty |
Ligature Resistant | No |
Lockset Fire Rating | 1 1/2 hr |
Standards | ANSI 117.1, UL Listed |
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 4300LN Augusta, Lockset Finish Satin Chrome, Key Type Different, Standards ANSI 117.1, UL Listed, ADA Compliant No, Lockset Fire Rating 1 1/2 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Cold Rolled Steel, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Required Door Thickness 1 3/8 in to 1 3/4 in, Series 4300LN, Strike Dim. 2 3/4 in x 1 1/8 in, Strike Type ASA Strike
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OOK Hanger Picture Pro 30Lb Cap (50024)
- MSI Urban Loft Interlocking 12 In. X 12 In. X 4 Mm Glass Stone And Metal Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0457)
- ZORO SELECT Torsion Spring, 180 Deg, 0.767OD, PK6, Finish: Plain (3HPJ4)
- CROWN 3-3/4" Center to Center Monaco Cabinet Pull Dark Pewter Finish (CHP96096DP)
- YALE Lever Lockset, Mechanical, Storeroom (PB4605LN x 626)
- YALE Mortise Keyed Restroom Lock with Occupancy Indicator, MOR Trim, Satin Chrome (MOR8864FL 626)
- YALE Lever Lockset, Mechanical, Entrance (B-AU4707LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (AU5407LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (AUR8805FL x 626 x YMS)
- YALE Door Lever Lockset, Backset 2 3/4 (AU YPL02 BSP)
- SCHLAGE COMMERCIAL Satin Stainless Steel Mortise Lock L017207A630 (L017207A630)
- Yale Door Lever Locksets