Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Entrance
Mfr # PBCN8807FL x 626 x YMS
Zoro # G1950417
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Mortise / Cylindrical Mortise
- Includes Microshield Anti-Microbial Coating
- Key Type Different
Product Information
- Brand Yale
- MFR # PBCN8807FL x 626 x YMS
- Zoro # G1950417
- UPC # 094713923732
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style 8800FL Pacific Beach, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A115.1 Federal Specifications FF-H-106/2, ANSI A115.11, ANSI A156.13 Series 1000, Federal Specifications FF-H-106C/GEN UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Includes Microshield Anti-Microbial Coating, Item Mortise Lockset, Location Type Commercial, Number of Keys 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 40-CUSH-AL)
- DELTANA Flush Bumper 1" Diameter Satin Nickel (WB100U15)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-26)
- SIMPLEX Series 1000 Service Kit, Simplex (20303500001)
- YALE Cylindrical Lock, MO5402LN 626 (MO5402LN 626)
- YALE Lever Lockset, Mechanical, Storeroom (S-AU5305LN x 626)
- YALE Cylindrical Lock, AU5408LN 626 (AU5408LN 626)
- YALE Mortise Dormitory Lock, AUR Trim, Satin Chrome (AUR8822FL 626)
- YALE Lever Lockset, Mechanical, Storeroom (AUR8805FL x 626)
- YALE Cylindrical Lock, AU5305LN 626 (AU5305LN 626)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D14DS3626)
- Yale Door Lever Locksets