Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Entrance
Mfr # B-AU5407LN x 626
Zoro # G2676904
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Heavy Gauge Steel
Product Information
- Brand Yale
- MFR # B-AU5407LN x 626
- Zoro # G2676904
- UPC # 094700672155
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style 5400LN Augusta, Lockset Finish Dull Chrome, Keyway Type Arrow, Best, Falcon, Key Type Different, Standards ANSI 117.1, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMAA156.2 Series 4000 Grade 1. UL cUL Fire Rated, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Handle Material Heavy Gauge Steel, Includes Free Wheeling Lever
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 018, Viton, 0.07 In., PK50 (U38871.006.0075)
- STERLING SEAL & SUPPLY 337 EPDM O-Ring 70A Shore Black, -125 Pack (OREPD337X125)
- CECO Window Frame Kit, 22x28 In (LT-B1 22 X 28)
- WESLOCK Extra Thick Door Kit 2.25" (00900)
- YALE Lever Lockset, Mechanical, Storeroom (PB4605LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (B-AU4707LN x 626)
- YALE Mortise Lockset, Mechanical, Entrance (8847FL PBR 626 RH LC)
- YALE Lever Lockset, Mechanical, Storeroom (PB4705LN x 626)
- YALE Cylindrical Lock, AU5404LN 626 (AU5404LN 626)
- YALE Lever Lockset, Mechanical, Storeroom (AUCN8805FLX626)
- SURE-LOC HARDWARE Sure-Loc Hardware Alder Entry Lever, Flat Black (AD107 FBL)
- Yale Door Locks and Deadbolts