Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Classroom
Mfr # AUCN88182FL x 626
Zoro # G2547544
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Material Heavy Gauge Steel
Product Information
- Brand Yale
- MFR # AUCN88182FL x 626
- Zoro # G2547544
- UPC # 094703838602
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Classroom, Lockset Grade 1, Style 8800FL Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A115.1 Federal Specifications FF-H-106/2, ANSI A115.11, ANSI A156.13 Series 1000, Federal Specifications FF-H-106C/GEN UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Item Mortise Lockset, Location Type Commercial, Number of Keys 2, Required Door Thickness 1-3/4 in to 3-1/4 in, Series 8800FL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 316 SS Kammprofile Gasket with Graphite Facing 3" - 1/8" T - #150 (BULK-KPG-8)
- NATIONAL GUARD Brush Sweep, 36in.L, Aluminum (C627DKB-36)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSW-2)
- MSI Xl Cyrus Ryder 8.98 X 60 Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0128)
- YALE Mortise Lockset, Mechanical, Dormitory (8822FL AUCN 626 RH LC)
- YALE Cylindrical Lock, B-AU4607LN 626 (B-AU4607LN 626)
- YALE Lever Lockset, Mechanical, Storeroom (PB4705LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (AU4605LN x 605)
- YALE Lever Lockset, Mechanical, Storeroom (B-AU4605LN x 626)
- YALE Lever, Lever Escutcheon w/Lock, Right Hand (AU626F-RH-US32D)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB16DS3625)
- Yale Keyed Entry Door Handles