Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Classroom
Mfr # AU5408LN x 626
Zoro # G0792251
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Heavy Gauge Steel
Product Information
- Brand Yale
- MFR # AU5408LN x 626
- Zoro # G0792251
- UPC # 094700724236
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style 5400LN Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI 117.1, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMAA156.2 Series 4000 Grade 1. UL cUL Fire Rated, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Heavy Gauge Steel, Includes Free Wheeling Lever, Item Lever, Location Type Commercial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3068pri8433)
- ZORO SELECT 2 in W x 2 in H Gray Enamel Door and Butt Hinge (3HTP1)
- JACKSON Actuating Lift Assembly for Left Hand Reverse 1285 Concealed Vertical Rod Panic Exit Device (302669)
- VESTIL Aluminum Treadplate Corner Guard, 48" (TPCG-48)
- YALE Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Medeco/Assa LFIC Less Core, Satin Chrome F (M-AU5305LN 626)
- YALE Cylindrical Lock, AU4604LN 626 (AU4604LN 626)
- YALE Door Lever Lockset, 2-3/4" Backset (4628LN PB 626)
- YALE Lever Lockset, Mechanical, Entrance (AU5307LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (B-PB5407LN x 626)
- YALE Mortise Keyed Restroom Lock with Occupancy Indicator, Less Cylinder, MOR Trim, Satin Chrome (MOR8864FL 626 LC)
- SCHLAGE Cylindrical Lock, ALX50J RHO 626 (ALX50J RHO 626)
- Yale Keyed Entry Door Handles