Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Classroom
Mfr # AU4608LN x 605
Zoro # G2460656
original price:
$94.55
14% off
new price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Heavy Gauge Steel
Product Information
- Brand Yale
- MFR # AU4608LN x 605
- Zoro # G2460656
- UPC # 094713923053
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 2, Style 4600LN Augusta, Lockset Finish Bright Brass, Key Type Different, Standards ANSI 117.1, Certified ANSI/BHMA A156.2 Series 4000 Grade 2, UL-cUL Fire Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Interchangeable Core, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel, Item Lever, Key Material Nickel Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (4PB35)
- KIPP Spring Hinge Spring Closed A=40, B=180, Form:B Round Hole, Steel Galvanized (K1176.4018011)
- LUCKY LINE Slide Bolt Spring Snap, L 3 In (4FCH1)
- SIMPSON STRONG-TIE 2x8 TPL Joist Hanger (LUS28-3Z)
- YALE Lever Lockset, Mechanical, Entrance (PB4607LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (B-PB5305LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (AU4607LN x 626)
- YALE Mortise Lockset, Mechanical, Entrance (8847FL AUCN 626 RH LC)
- YALE Lever Lockset, Mechanical, Classroom (B-AU5308LN x 626)
- YALE Lever Lockset, Mechanical, Exit, Grade 1 (AU5409LN x 626)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL11-HANDING)
- Yale Keyed Entry Door Handles