Shop All Keyed Entry Door Knobs
Yale
Knob Lockset, Mechanical, Storeroom, Grd. 2
Mfr # CA4605 x 605
Zoro # G3002921
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
Product Information
- Brand Yale
- MFR # CA4605 x 605
- Zoro # G3002921
- UPC # 094714270804
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, 4600 Ball Style, Bright Brass Lockset Finish, Keyway Type Yale Para, Key Type Different, Standards ANSI A156.2, Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, For Use With Steel Doors and Frames, Wood Door with Wood or Steel Frames, Item Knob Lockset, Key Material Nickel Silver, Knob Material Wrought Brass, Lockset Performance Strength Medium Duty, Number of Keys 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 14 3/8"W x 2 1/2"D x 24 3/4"H (Top: 10 7/8"W x 1"P) Classic Large Pedestal Base (BAS14X24X02CL)
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Vinyl Floor Tile 12in x 12in, Medium Oak Plank-Look, 20 Pack (FTVWD22320)
- HAGER Satin Chrome Latch 396526D (396526D)
- PRIMELINE TOOLS Wnd Screen Frms, 5/16x3/4x72", Mill, PK20 (MP14071)
- YALE Knob Lockset, Mechanical, Classroom, Grd. 1 (CA5408CK630)
- YALE Knob Lockset, Mechanical, Classroom, Grd. 2 (CA4608 x 630)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 1 (CA5405CK x 630)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 1 (BCA5407CK630)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 1 (CA5405CK630)
- YALE Entry Lock with Sinclair Knob and Schlage C Keyway Satin Nickel Finish (SNE155SC)
- SARGENT Push Pull Paddle, Grade 1, SS, HP Series (28-HPU65 ALP 32D LH)
- Yale Door Locks and Deadbolts