Shop All Keyed Entry Door Knobs
Yale
Knob Lockset, Mechanical, Classroom, Grd. 2
Mfr # CA4608 x 605
Zoro # G3200565
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Classroom/Privacy
Product Information
- Brand Yale
- MFR # CA4608 x 605
- Zoro # G3200565
- UPC # 094714270798
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Classroom/Privacy, Lockset Grade 2, 4600 Ball Style, Bright Brass Lockset Finish, Keyway Type Yale Para, Key Type Different, Standards ANSI A156.2, Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, For Use With Steel Doors and Frames, Wood Door with Wood or Steel Frames, Item Knob Lockset, Key Material Nickel Silver, Knob Material Wrought Brass, Lockset Performance Strength Medium Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPPE Cove Base Pinnacle Rubber 4inX1/8inX120' Coil - Burnt Umber (C40CR2P194)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF20F5LC69161DB)
- MSI California Gold SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0003-SAM)
- ALTRONIX Cam Lock With Mounting Hardware (CAM1)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 2 (CA4607 x 630)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 1 (CA5407CK x 630)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 1 (CA5405CK630)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 2 (CA4605 x 630)
- YALE Knob Lockset, Mechanical, Classroom, Grd. 2 (CA4608 x 630)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 1 (CA5405CK x 630)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Solid Brass (ED02)
- Yale Door Locks and Deadbolts