Shop All Keyed Entry Door Handles
Yale
Grade 2 Storeroom/Closet Cylindrical Lock, Pacific Beach Lever, SFIC Less Core, Satin Chrome Finish,
Mfr # B-PB5305LN 626
Zoro # G809952439
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/4 in to 2 in
- Lockset Finish Satin Chrome
- Fire Rated 3 Hours {A}
- Cylinder Core Type SFIC Prep Less Core
Product Information
- Brand Yale
- MFR # B-PB5305LN 626
- Zoro # G809952439
- UPC # 197163090761
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 7.5 in |
Length | 10 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/4 in to 2 in |
Lockset Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | SFIC Prep Less Core |
Features | Storeroom |
Material | Brass, Bronze |
Type | Cylindrical Lock |
Weight | 4.8 lb |
Description
Grade 2 Storeroom/Closet Cylindrical Lock, Pacific Beach Lever, SFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Deadbolt E3020US19 (E3020US19)
- HEATH-ZENITH Pushbutton Wirless Wh (SL-7393-03)
- ATTIC DEK Attic Plastic Flooring, PK 4 (351804)
- FROST KING Edging Stair Fltd 36In Satslvr (H4128FS3)
- YALE Mortise Lockset, Mechanical, Entrance (8847FL PBR 626 RH LC)
- YALE Cylindrical Lock, AU5307LN ICLC 626 (AU5307LN ICLC 626)
- YALE Lever Lockset, Mechanical, Entrance (B-AU5407LN x 626)
- YALE Cylindrical Lock, AU5408LN ICLC 626 (AU5408LN ICLC 626)
- YALE Cylindrical Lock, M-AU5407LN 626 (M-AU5407LN 626)
- YALE Lever Lockset, Mechanical, Entrance (B-AU4607LN x 626)
- SCHLAGE Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less Cyl (ALX50L SAT 622)
- Yale Door Locks and Deadbolts