Shop All Keyed Entry Door Handles
Yale
Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Conventional Cylinder, Dark Oxidized Bronz
Mfr # AU4605LN 613E
Zoro # G409952297
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Dark Oxidized Bronze
- Material Bronze
- Fire Rated 3 Hours {A}
Product Information
- Brand Yale
- MFR # AU4605LN 613E
- Zoro # G409952297
- UPC # 197163091744
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 6.75 in |
Length | 7.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Dark Oxidized Bronze |
Material | Bronze |
Fire Rated | 3 Hours {A} |
Weight | 4 lb |
Cylinder Core Type | Conventional Cylinder |
Features | Storeroom |
Type | Cylindrical Lock |
Description
Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Conventional Cylinder, Dark Oxidized Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Pull Out Pot and Pan Organizer for Base Cabinets (GLD-W22-BC-7)
- NATIONAL HARDWARE Screw Hook Vinyl Coated (N271-013)
- MARLBORO 1-1/2" W x 12" H Mill Stainless Steel Continuous Hinge (4PNN9)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Polished Chrome, Knurled Grip in Flat Black (LV101 26 GRIP-KN FBL)
- YALE Mortise Keyed Restroom Lock with Occupancy Indicator, MOR Trim, Satin Chrome (MOR8864FL 626)
- YALE Mortise Lockset, Mechanical, Dormitory (8822FL AUCN 626 RH LC)
- YALE Cylindrical Lock, M-AU5407LN 626 (M-AU5407LN 626)
- YALE Lever Lockset, Mechanical, Storeroom (PB4705LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (B-PB4707LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (AU4605LN x 626)
- DORMAKABA Door Lever Lockset, Satin Chrome (QCL251A626S4478SLC)
- Yale Keyed Entry Door Handles