Shop All Keyed Entry Door Handles
Yale
Grade 2 Classroom Cylindrical Lock, Pacific Beach Lever, LFIC 6-Pin Less Core, Satin Chrome Finish,
Mfr # PB5308LN ICLC 626
Zoro # G309953486
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/4 in to 2 in
- Lockset Finish Satin Chrome
- Weight 4.8 lb
- Type Cylindrical Lock
Product Information
- Brand Yale
- MFR # PB5308LN ICLC 626
- Zoro # G309953486
- UPC # 197163090075
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 10 in |
Width | 7.5 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/4 in to 2 in |
Lockset Finish | Satin Chrome |
Weight | 4.8 lb |
Type | Cylindrical Lock |
Cylinder Core Type | LFIC 6-Pin Less Core |
Features | Classroom |
Material | Brass, Bronze |
Fire Rated | 3 Hours {A} |
Description
Grade 2 Classroom Cylindrical Lock, Pacific Beach Lever, LFIC 6-Pin Less Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, 2mm Wide 21mm ID, PK10 (ZUSAV2X21)
- GMS ICT726DAR Satin Chrome Cylinder (ICT726DAR)
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in (G-02)
- PALMETTO PACKING Packing Seal, 3/4 Sq. In., 25 ft (1575)
- YALE Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Conventional Cylinder, Dark Oxidized Bronz (AU4605LN 613E)
- YALE Mortise Dormitory Lock, AUR Trim, Satin Chrome (AUR8822FL 626)
- YALE Lever w/Lock, AU546-26D Series (AU546 26D)
- YALE Lever Lockset, Mechanical, Entrance (PB5407LN x 626)
- YALE Grade 1 Storeroom/Closet Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Bright Chrome Finish (AU5405LN ICLC 625)
- YALE Lever Lockset, Mechanical, Classroom (AU4708LN x 626)
- KWIKSET Kwikset: SC1 KingstonGrade 2 Entry commercial lever / Satin Chrome/ with SmartKey Technology (KWS-756KNL-SMC-UL-26D)
- Yale Door Lever Locksets