Shop All Electromagnetic & Electromechanical Locks
Yale
Fail Safe, 24V, Electrified Cylindrical Lock, AU Lever Design, 6-Pin LFIC, Less Core, Satin Chrome
Mfr # AU5490LN 1210 LC 626 24V
Zoro # G409955113
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 7.5 in
- Depth 4 in
- Material Brass or Bronze
Product Information
- Brand Yale
- MFR # AU5490LN 1210 LC 626 24V
- Zoro # G409955113
- UPC # 197163140893
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 7.5 in |
Depth | 4 in |
Length | 10 in |
Body Size Thickness | 1-3/4 in to 2 in |
Details
Item | Electric Cylindrical Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
Material | Brass or Bronze |
For Use With | 5400LN Grade 1 Cylindrical Lever Locks |
Description
Fail Safe, 24V, Electrified Cylindrical Lock, AU Lever Design, 6-Pin LFIC, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Cabinet Lock, 1-3/5" X 2-3/10" Oil Rubbed Bronze (CL1580U10B)
- MARLBORO 1" W x 72" H Aluminum Continuous Hinge (4PNX7)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 (AN041-034)
- SPEC Compression Spring, Music Wire, PK10, C06000922500M (C06000922500M)
- YALE Electric Cylindrical Lock, AU5491LN 1210 LC 626 24V REX (AU5491LN 1210 LC 626 24V REX)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB622-NR 626)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB612-NR 626 1210 LC)
- YALE Rim Exit Trim with Keypad (AU-NTT610-NR 613E)
- YALE Escutcheon x Cylinder x Lever, Electrified, Fail-Secure, Less Cylinder, Augusta Lever, RHR, Satin St (AU691F 630 RHR)
- YALE Cylindrical Lock with Keypad Trim (B-AU-NTB622-NR BSP)
- SECURITRON Maglock (M62FB)
- Yale Electromagnetic & Electromechanical Locks