Shop All Exit Device Trims
Yale
Exit Device Trim, Grade 2,210F Series
Mfr # 217F 695 LC
Zoro # G3123595
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/BHMA A156.3
- ADA Compliant No
- Finish Dark Bronze
- Series 210F
- For Door Thickness 1 3/4 in
Product Information
- Brand Yale
- MFR # 217F 695 LC
- Zoro # G3123595
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Max. Door Width | 48 in |
Details
Item | Exit Device Trim |
Standards | ANSI/BHMA A156.3 |
ADA Compliant | No |
Finish | Dark Bronze |
Series | 210F |
For Door Thickness | 1 3/4 in |
Outside Trim Type | Night Latch Pull |
Grade | 2 |
Ligature Resistant | No |
Fire Rated | Yes |
Visual Indicator Message | No Message |
Description
Night Latch Pull, Exit Device Trim, 210F Series, Fire Rated Yes, Dark Bronze Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 2, Standards ANSI/BHMA A156.3, ADA Compliant No, Ligature Resistant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TATCO Wireless Doorbell, 1-3/8Wx3/4Dx3-1/2H (57910)
- EKENA MILLWORK 2"H x 1 3/8"P x 96"L Ram Crown Moulding, PVC (MLD02X01X96RCSWPV)
- MARSH PRODUCTS Vehicle Detector w/Audible, Visual Alerts (610)
- LCN Grade 1 Surface Door Closer, Hold Open Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Si (4040XP-HCUSH 690)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- YALE Exit Trim, Augusta Lever, Fire Rated, Passage, US32D, Keyless, LHR (AU628F 630 LHR)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- SIMPLEX Exit Device Trim with Single Code, Silver (5010XKWL-26D-41)
- Yale Door Exit Devices