Shop All Exit Device Trims
Yale
Exit Device Trim, Grade 1,620F Series
Mfr # 628F PB 630 RHR LC
Zoro # G3128617
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1 3/4 in
- Fire Rated Yes
- Finish Stainless Steel
- Series 620F
- Standards ANSI/BHMA A156.3
Product Information
- Brand Yale
- MFR # 628F PB 630 RHR LC
- Zoro # G3128617
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Max. Door Width | 48 in |
Details
Item | Exit Device Trim |
For Door Thickness | 1 3/4 in |
Fire Rated | Yes |
Finish | Stainless Steel |
Series | 620F |
Standards | ANSI/BHMA A156.3 |
Grade | 1 |
ADA Compliant | Yes |
Ligature Resistant | No |
Outside Trim Type | Lever |
Visual Indicator Message | No Message |
Description
Lever, Exit Device Trim, 620F Series, Fire Rated Yes, Stainless Steel Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, TerraCore Gauged Slate 12 in. x24 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 8PK (TC-607)
- TRANS ATLANTIC CO. 200 Series Grade 3 Satin Stainless Steel Single Cylinder Tubular Deadbolt (DL-DB251-US32D)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2941W-017)
- STRATTEC Strattec: GM Lock Pawl Right Hand (STR-692923)
- YALE Exit Device Trim, Grade 1,440F Series (446F AU 689 SCH C)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- YALE Exit Trim, Augusta Lever, Fire Rated, Passage, US32D, Keyless, LHR (AU628F 630 LHR)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- OMNIA Diameter Round Cabinet Knob Oil Rubbed Bronze 1-1/2" (9035/38.10B)
- Yale Door Exit Devices