Shop All Exit Device Trims
Yale
Exit Device Trim, Grade 1,620F Series
Mfr # 628F AU 630 RHR LC
Zoro # G3128224
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 1
- Max. Door Width 48 in
- Series 620F
- Outside Trim Type Lever
- Ligature Resistant No
Product Information
- Brand Yale
- MFR # 628F AU 630 RHR LC
- Zoro # G3128224
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Max. Door Width | 48 in |
Details
Item | Exit Device Trim |
Grade | 1 |
Series | 620F |
Outside Trim Type | Lever |
Ligature Resistant | No |
Fire Rated | Yes |
For Door Thickness | 1 3/4 in |
ADA Compliant | Yes |
Standards | ANSI/BHMA A156.3 |
Finish | Stainless Steel |
Visual Indicator Message | No Message |
Description
Lever, Exit Device Trim, 620F Series, Fire Rated Yes, Stainless Steel Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Ss, 2Pt."D"Ctrcse Only, R.H.1250 (EMC 9020-50 SSR1250)
- MONROE PMP Pull Handle, Polished, Polished, Threaded Holes (PH-0141)
- TRIMLITE 26" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2268pri8405)
- PRIMELINE TOOLS Drawer Track Center Roller (2 Pack) (MP7257)
- YALE Exit Device Trim, Grade 1,440F Series (446F AU 689 SCH C)
- YALE Exit Trim, Augusta Lever, Night Latch, US26D, Conventional (AU441F 626)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- YALE Exit Trim, Augusta Lever, Fire Rated, Passage, US32D, Keyless, LHR (AU628F 630 LHR)
- DORMAKABA QET160 Exit Trim, Keyed Sierra Lever, Satin Chrome (QET160E626LC)
- Yale Exit Device Trims