Shop All Exit Device Trims
Yale
Exit Device Trim, Grade 1,620F Series
Mfr # 626F PB 630 RHR LC
Zoro # G3126009
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Finish Stainless Steel
- Max. Door Width 48 in
- Standards ANSI/BHMA A156.3
- Fire Rated Yes
Product Information
- Brand Yale
- MFR # 626F PB 630 RHR LC
- Zoro # G3126009
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Max. Door Width | 48 in |
Details
Item | Exit Device Trim |
ADA Compliant | Yes |
Finish | Stainless Steel |
Standards | ANSI/BHMA A156.3 |
Fire Rated | Yes |
For Door Thickness | 1 3/4 in |
Ligature Resistant | No |
Grade | 1 |
Series | 620F |
Outside Trim Type | Lever |
Visual Indicator Message | No Message |
Description
Lever, Exit Device Trim, 620F Series, Fire Rated Yes, Stainless Steel Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE REPLACEMNT SPINDLE 3.5""L (E 2459)
- TRIMLITE 26"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Matte Black Hinges (2268pri8730RH10B4916)
- PRIME-LINE 516x94 Mill Wind Frame (PL 14164)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (D61 26D IC)
- YALE Exit Device Trim, Grade 1,440F Series (446F AU 689 SCH C)
- YALE Exit Trim, Augusta Lever, Night Latch, US26D, Conventional (AU441F 626)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Entry Escutcheon Lever Trim with Lock for Panic Exit Device (ED-EL500-US26D)
- Yale Exit Device Trims