Shop All Exit Device Trims
Yale
Exit Device Trim, Grade 1,620F Series
Mfr # 626F AU 630 RHR LC
Zoro # G3126289
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Trim Type Lever
- Fire Rated Yes
- Ligature Resistant No
- ADA Compliant Yes
- Finish Stainless Steel
Product Information
- Brand Yale
- MFR # 626F AU 630 RHR LC
- Zoro # G3126289
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Max. Door Width | 48 in |
Details
Item | Exit Device Trim |
Outside Trim Type | Lever |
Fire Rated | Yes |
Ligature Resistant | No |
ADA Compliant | Yes |
Finish | Stainless Steel |
Standards | ANSI/BHMA A156.3 |
For Door Thickness | 1 3/4 in |
Series | 620F |
Grade | 1 |
Visual Indicator Message | No Message |
Description
Lever, Exit Device Trim, 620F Series, Fire Rated Yes, Stainless Steel Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C04200551000S (C04200551000S)
- HICKORY HARDWARE Pull 3 Inch Center to Center (P7304-VP)
- SDC TWO CHANNEL WIRELESS RECEIVER (SDC-WRC-R2)
- M-D Door Btm Vinyl 35-3/4In Beige (82594)
- YALE Exit Trim, Augusta Lever, Fire Rated, Passage, US32D, Keyless, LHR (AU628F 630 LHR)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- YALE Exit Device Trim, Grade 1,440F Series (446F AU 689 SCH C)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- COMMAND ACCESS Electrified Exit Trim 24V Fail Safe Bridge Rectifier w/ 5’ lead (CAT-ET25-EL-L6-11-24V-626-SC-BR5)
- Yale Exit Device Trims