Shop All Exit Device Trims
Yale
Exit Device Trim, Grade 1,440F Series
Mfr # 448F PB 626
Zoro # G3124846
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/BHMA A156.3
- Fire Rated Yes
- ADA Compliant Yes
- Grade 1
- Outside Trim Type Lever
Product Information
- Brand Yale
- MFR # 448F PB 626
- Zoro # G3124846
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Max. Door Width | 48 in |
Details
Item | Exit Device Trim |
Standards | ANSI/BHMA A156.3 |
Fire Rated | Yes |
ADA Compliant | Yes |
Grade | 1 |
Outside Trim Type | Lever |
Finish | Satin Chrome |
For Door Thickness | 1 3/4 in |
Ligature Resistant | No |
Series | 440F |
Visual Indicator Message | No Message |
Description
Lever, Exit Device Trim, 440F Series, Fire Rated Yes, Satin Chrome Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Red Oak contains 42 Slats (SWW84X94X0375RO)
- MIDWEST FASTENER Plain Plastic Mirror Clips 1 12PK (66194)
- MSI Alpine White SAMPLE Clay Brick Mosaic Tile (ZOR-MD-0541-SAM)
- WRS 17" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 16-4 (01-30016-4)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- YALE Exit Trim, Augusta Lever, Night Latch, US26D, Conventional (AU441F 626)
- YALE Exit Trim, Augusta Lever, Fire Rated, Passage, US32D, Keyless, LHR (AU628F 630 LHR)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFI (E5010CWL-626-41)
- Yale Exit Device Trims