Shop All Exit Device Trims
Yale
Exit Device Trim, Grade 1,440F Series
Mfr # 446F AU 695 PARA
Zoro # G3123525
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Door Width 48 in
- Standards ANSI/BHMA A156.3
- ADA Compliant Yes
- Series 440F
- Outside Trim Type Lever
Product Information
- Brand Yale
- MFR # 446F AU 695 PARA
- Zoro # G3123525
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Max. Door Width | 48 in |
Details
Item | Exit Device Trim |
Standards | ANSI/BHMA A156.3 |
ADA Compliant | Yes |
Series | 440F |
Outside Trim Type | Lever |
Ligature Resistant | No |
Fire Rated | Yes |
Finish | Dark Bronze |
For Door Thickness | 1 3/4 in |
Grade | 1 |
Visual Indicator Message | No Message |
Description
Lever, Exit Device Trim, 440F Series, Fire Rated Yes, Dark Bronze Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Replacement Buna-N O-Ring (2-256)
- EKENA MILLWORK 4 5/8"W x 3 1/8"D x 6 1/4"H Cole Corbel (COR05X03X06CO)
- STRYBUC 33in Inverted Tilt Balance (62-716-33D-34D)
- ZORO SELECT O-Ring, Buna N, Dash 452, 11-1/2, 12.025 in. (U38805.025.1150)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- YALE Exit Trim, Augusta Lever, Fire Rated, Passage, US32D, Keyless, LHR (AU628F 630 LHR)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- YALE Exit Trim, Augusta Lever, Night Latch, US26D, Conventional (AU441F 626)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- YALE Exit Device Trim, Grade 1,440F Series (446F AU 689 SCH C)
- Yale Door Exit Devices