Shop All Exit Device Trims
Yale
Exit Device Trim, Grade 1,440F Series
Mfr # 446F AU 689 PARA
Zoro # G3126298
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Door Width 48 in
- Grade 1
- Fire Rated Yes
- For Door Thickness 1 3/4 in
- Standards ANSI/BHMA A156.3
Product Information
- Brand Yale
- MFR # 446F AU 689 PARA
- Zoro # G3126298
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Max. Door Width | 48 in |
Details
Item | Exit Device Trim |
Grade | 1 |
Fire Rated | Yes |
For Door Thickness | 1 3/4 in |
Standards | ANSI/BHMA A156.3 |
Outside Trim Type | Lever |
Series | 440F |
Finish | Aluminum |
ADA Compliant | Yes |
Ligature Resistant | No |
Visual Indicator Message | No Message |
Description
Lever, Exit Device Trim, 440F Series, Fire Rated Yes, Aluminum Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF242-064)
- WRS 14" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 13-2 (01-30013-2)
- C.E. SMITH Carpet Roll - 11 in. x 50 Lin Yards, Box (11330-2)
- DORMA Key-In-Rectangular Lever, Passage Function, Lever Always Active, 626 Satin Chrome Finish (8R23-626)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- YALE Exit Trim, Augusta Lever, Fire Rated, Passage, US32D, Keyless, LHR (AU628F 630 LHR)
- YALE Exit Device Trim, Grade 1,440F Series (446F AU 689 SCH C)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- IVES Satin Stainless Steel Trim VR910NL (VR.1005)
- Yale Door Exit Devices