Shop All Exit Device Trims
Yale
Exit Device Trim, Grade 1,440F Series
Mfr # 441F AU 626 SCH C
Zoro # G3126474
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rated Yes
- Standards ANSI/BHMA A156.3
- Max. Door Width 48 in
- Grade 1
- For Door Thickness 1 3/4 in
Product Information
- Brand Yale
- MFR # 441F AU 626 SCH C
- Zoro # G3126474
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Max. Door Width | 48 in |
Details
Item | Exit Device Trim |
Fire Rated | Yes |
Standards | ANSI/BHMA A156.3 |
Grade | 1 |
For Door Thickness | 1 3/4 in |
Finish | Satin Chrome |
ADA Compliant | Yes |
Series | 440F |
Ligature Resistant | No |
Outside Trim Type | Lever |
Visual Indicator Message | No Message |
Description
Lever, Exit Device Trim, 440F Series, Fire Rated Yes, Satin Chrome Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 2-1/2" Pipe (BULK-FG-620)
- KWIKSET Kwikset: 5" Deadbolt Specialty Latch (KWS-82730-26D)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 4 in. x 4 in. 8 Pack (MP76740)
- IVES Satin Stainless Steel Plate 840032D624 (840032D624)
- YALE Exit Trim, Augusta Lever, Fire Rated, Passage, US32D, Keyless, LHR (AU628F 630 LHR)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- YALE Exit Trim, Augusta Lever, Night Latch, US26D, Conventional (AU441F 626)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Bronze (AL9050 10B)
- Yale Exit Device Trims